missing translation for 'onlineSavingsMsg'
Learn More

Metro™ High-Density qwikTRAK™ Track Sets

Product Code. 15996881
Change view
Click to view available options
Depth (English):
30 in.
72 in.
84 in.
96 in.
108 in.
120 in.
132 in.
144 in.
156 in.
168 in.
180 in.
192 in.
204 in.
216 in.
228 in.
240 in.
252 in.
Weight (English):
4 lb.
9 lb.
10 lb.
11 lb.
13 lb.
14 lb.
15 lb.
17 lb.
18 lb.
19 lb.
21 lb.
22 lb.
23 lb.
25 lb.
26 lb.
27 lb.
29 lb.
Unit Size:
Each
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (English) Weight (English) Unit Size
15996881 204 in. 23 lb. Each
15926881 120 in. 14 lb. Each
15936881 132 in. 15 lb. Each
15946881 144 in. 17 lb. Each
15956881 156 in. 18 lb. Each
15966881 168 in. 19 lb. Each
15976881 180 in. 21 lb. Each
15986881 192 in. 22 lb. Each
15906891 216 in. 25 lb. Each
15916891 228 in. 26 lb. Each
15936891 240 in. 27 lb. Each
15946891 252 in. 29 lb. Each
15926891 30 in. 4 lb. Each
15976891 96 in. 11 lb. Each
15986891 108 in. 13 lb. Each
15956891 72 in. 9 lb. Each
15966891 84 in. 10 lb. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 15996881 Supplier Metro™ Supplier No. BTS17NA
  • ONLINE EXCLUSIVE PRICE
    1855.00 €
    1467.81 € / Pack of 1
    Save 387.19 €
    20% Off
Estimated Shipment: 07-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Create tracks up to 21 ft.

  • For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q and MetroMax i shelving systems
  • Sets include tracks and hardware needed to assemble system up to 21 ft. (640cm)
  • 17-823-715 (BTS2.5NA) includes a joining kit to connect the track to other track sets

Specifications

Product Type Track Set
Depth (English) 204 in.
Depth (Metric) 518.16 cm
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q™ and MetroMax i™ shelving system
Includes Tracks and hardware needed to assemble high-density qwikTRAK™ system up to 21 ft.
Weight (English) 23 lb.
Weight (Metric) 10.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.