missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ High-Density qwikTRAK™ Track Sets
Description
- For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q and MetroMax i shelving systems
- Sets include tracks and hardware needed to assemble system up to 21 ft. (640cm)
- 17-823-715 (BTS2.5NA) includes a joining kit to connect the track to other track sets
Specifications
Specifications
| Product Type | Track Set |
| Depth (English) | 216 in. |
| Depth (Metric) | 548.64 cm |
| For Use With (Equipment) | Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q™ and MetroMax i™ shelving system |
| Includes | Tracks and hardware needed to assemble high-density qwikTRAK™ system up to 21 ft. |
| Weight (English) | 25 lb. |
| Weight (Metric) | 11.4 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?