missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Lab Worktable Accessory, Backsplash

Product Code. 15917041
Change view
Click to view available options
Color:
Black
Gray
Length (English):
45.75 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Length (English) Unit Size
15917041 Gray 45.75 in. Each
15907041 Black 45.75 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15917041 Supplier Metro™ Supplier No. LT48BSG
  • ONLINE EXCLUSIVE PRICE
    156.00 €
    122.88 € / Pack of 1
    Save 33.12 €
    21% Off
Estimated Shipment: 23-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Match length and color with selected countertop.

  • 4 in. high (10.2 cm)
  • Attaches to phenolic table top using pre-drilled holes

Specifications

Product Type Backsplash
Color Gray
Height (English) 4 in.
Height (Metric) 10.2 cm
Length (English) 45.75 in.
Length (Metric) 116.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.