missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax i™ Polymer Lab Worktable, Gray Phenolic Top with 3-Sided Frame

Product Code. p-4634618
Click to view available options
Dimensions (L x W x H):
47.75 x 30 x 40.5 in.
Includes:
3 Sided frame
Product Type:
Stationary Table
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15987041

Brand: Metro™ LT48XUPG3

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Keep your lab cleaner with the Metro MetroMax i™ Polymer Lab Worktable, featuring superior corrosion resistance with built-in Microban™ antimicrobial product protection.

These worktables provide the ideal product platform, are modular by design and offer ultimate flexibility based on the application requirements.

  • Advanced polymer construction for corrosive lab environments
  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters and accessories must be ordered separately.

Specifications

Product Type Stationary Table
Dimensions (L x W x H) 47.75 x 30 x 40.5 in.
For Use With (Application) Ideal for lab
Height (English) 40.5 in.
Height (Metric) 101.6 cm
Includes 3 Sided frame
Length (English) 47.75 in.
Length (Metric) 121.3 cm
Load Bearing Capacity (English) 600 lb.
Load Bearing Capacity (Metric) 273 kg
Width (English) 30 in.
Width (Metric) 76.2 cm
Material Polymer
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.