missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax i™ Top-Track Mobile Unit Kits

Product Code. 15987221
Change view
Click to view available options
Width (English) Shelf:
18 in.
24 in.
Includes:
Posts, Chrome-plated rigid casters, caster channel, bumpers and roller assemblies
Posts, Stainless Steel rigid casters, caster channel, bumpers and roller assemblies
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Shelf Includes Unit Size
15987221 24 in. Posts, Stainless Steel rigid casters, caster channel, bumpers and roller assemblies Each
15957221 18 in. Posts, Chrome-plated rigid casters, caster channel, bumpers and roller assemblies Each
15967221 18 in. Posts, Stainless Steel rigid casters, caster channel, bumpers and roller assemblies Each
15977221 24 in. Posts, Chrome-plated rigid casters, caster channel, bumpers and roller assemblies Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15987221 Supplier Metro™ Supplier No. MXTTM24S
  • ONLINE EXCLUSIVE PRICE
    780.00 €
    646.91 € / Pack of 1
    Save 133.09 €
    17% Off
Estimated Shipment: 16-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Posts, rigid casters, caster channels, bumpers and roller assemblies

High-density, easy access storage

Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks. This design allows for open aisles eliminating hard to reach spaces, an interchangeable/modular storage system and easier cleaning.

  • Mobile units move along anchored track allowing easy access to all shelves

Order Info

  • Order one per mobile unit
  • Shelves sold separately

Specifications

Product Type Mobile Unit Kit
For Use With (Equipment) Metro™ MetroMax i™ and Q™ Top-Track™ system
Includes Posts, Stainless Steel rigid casters, caster channel, bumpers and roller assemblies
Width (English) Shelf 24 in.
Width (Metric) Shelf 61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.