missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax i™ Top-Track Stationary Intermediate Unit Kits

Product Code. 15917221
Change view
Click to view available options
Width (English) Shelf:
18 in.
24 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Shelf unitSize
15917221 18 in. Each
15927221 24 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15917221 Supplier Metro™ Supplier No. MXTTA18
Estimated Shipment: 14-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

  • 2185mm (86 in.) posts
  • Hardware/components for connection to track sets to one stationary intermediate unit

High-density, easy access storage

Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks.

  • Stationary intermediate unit helps organize MetroMax i Top-Track storage systems
  • Required when the desired length of track exceeds 6405mm (21 ft.)
  • 2185mm (86 in.) high posts

Order Info

Shelves are ordered separately.

Specifications

Product Type Stationary Intermediate Unit Kit
For Use With (Equipment) Metro™ MetroMax i™ and Q™ Top-Track™ system
Height (English) 86 in.
Height (Metric) 2185 mm
Includes 86 in. Posts, hardware and connecting components
Width (English) Shelf 18 in.
Width (Metric) Shelf 45.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.