missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax i™ Top-Track Stationary Intermediate Unit Kits

Product Code. 15927221
Change view
Click to view available options
Width (English) Shelf:
18 in.
24 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Shelf Unit Size
15927221 24 in. Each
15917221 18 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Código de producto. 15927221 Proveedor Metro™ N.º de proveedor MXTTA24
  • ONLINE EXCLUSIVE PRICE
    558.00 €
    443.31 € / Pack of 1
    Save 114.69 €
    20% Off
Estimated Shipment: 07-04-2027
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Includes

  • 2185mm (86 in.) posts
  • Hardware/components for connection to track sets to one stationary intermediate unit

High-density, easy access storage

Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks.

  • Stationary intermediate unit helps organize MetroMax i Top-Track storage systems
  • Required when the desired length of track exceeds 6405mm (21 ft.)
  • 2185mm (86 in.) high posts

Información de órdenes

Shelves are ordered separately.

Especificaciones

Product Type Stationary Intermediate Unit Kit
For Use With (Equipment) Metro™ MetroMax i™ and Q™ Top-Track™ system
Height (English) 86 in.
Height (Metric) 2185 mm
Includes 86 in. Posts, hardware and connecting components
Width (English) Shelf 24 in.
Width (Metric) Shelf 61 cm
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.