missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax™ iQ Polymer Shelving Accessory, Shelf Divider

Product Code. 15987211
Change view
Click to view available options
Material:
Polypropylene
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
15987211 Polypropylene Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15987211 Supplier Metro™ Supplier No. MXD248
  • ONLINE EXCLUSIVE PRICE
    29.55 €
    24.57 € / Pack of 1
    Save 4.98 €
    16% Off
Estimated Shipment: 05-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use to create organized compartments or to simply separate shelf contents.

  • Easily repositioned on grid and solid shelves
  • Corrosion proof

Specifications

Product Type Shelf Divider for Plastic Shelves
For Use With (Equipment) Metro™ MetroMax i™ and Q™ shelving
Height (English) 8 in.
Height (Metric) 20.3 cm
Length (English) 24 in.
Length (Metric) 61 cm
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.