missing translation for 'onlineSavingsMsg'
Learn More

Metro™ qwikTRAK™ Stationary Intermediate Unit Kits

Product Code. 15936871
Change view
Click to view available options
For Use With (Equipment):
Metro MetroMax i and Q Shelving System
Metro Super Erecta, Super Adjustable Shelving System
Metro Super Erecta, Super Erecta Pro, Super Adjustable Shelving System
Material:
Polymer
Stainless Steel
Steel
Weight (English):
15.7 lb.
22.6 lb.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Material Weight (English) Unit Size
15936871 Metro MetroMax i and Q Shelving System Polymer 15.7 lb. Each
15906871 Metro Super Erecta, Super Adjustable Shelving System Steel 22.6 lb. Each
15916871 Metro Super Erecta, Super Erecta Pro, Super Adjustable Shelving System Steel 22.6 lb. Each
15926871 Metro Super Erecta, Super Adjustable Shelving System Stainless Steel 22.6 lb. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15936871 Supplier Metro™ Supplier No. BTAX3
  • ONLINE EXCLUSIVE PRICE
    632.00 €
    499.09 € / Pack of 1
    Save 132.91 €
    21% Off
Estimated Shipment: 13-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

  • 1880mm (74 in.) high posts
  • Hardware for connecting one stationary intermediate unit to tracks
  • Hardware for anchoring tracks to the floor

High-density, easy access storage

QwikTRAK storage systems are designed with a track anchored to the floor which allows easy access to all shelves in an efficient storage space.

  • Stationary intermediate unit helps organize storage systems
  • 1880mm (74 in.) high posts

For storage with Super Erecta™, Super Erecta Pro™, Super Adjustable™, MetrMax Q™, or MetroMax i™ shelf storage systems

Order Info

Shelves sold separately

Specifications

Product Type Stationary Intermediate Unit Kit
Finish Heavy Polymer
For Use With (Equipment) Metro MetroMax i and Q Shelving System
Height (English) 74 in.
Height (Metric) 1880 mm
Includes 74 in. High stationary posts and connecting hardware
Weight (English) 15.7 lb.
Weight (Metric) 7.1 kg
Material Polymer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.