missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Gray Phenolic Top and 3-Sided Frame

Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.

Brand:  Metro™ LTS48UPG

Additional Details : Weight : 36.64800kg

 View more versions of this product

Product Code. 15927111

  • 1425.00 € / Each
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

47.75 in.
47.75 x 30 x 36 in. (121.2 x 76.2 x 91.44 cm)
91.44 cm
3 Sided frame
46 kg
273 kg
121.2 cm
Stainless Steel
Stationary Table
Ideal for lab
36 in.
30 in.
101 lb.
76.2 cm
600 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers