missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Gray Phenolic Top and Solid HD Shelf

Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.

Brand:  Metro™ LTS30PG

Additional Details : Weight : 27.94400kg

 View more versions of this product

Product Code. 15927091

  • 1740.00 € / Each

Estimated Shipment: 21-04-2023
to see stock.
Add to basket

Description

Description

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

29.75 x 30 x 36 in. (75.5 x 76.2 x 91.44 cm)
36 in.
Solid HD shelf
75.5 cm
72 lb.
35 kg
600 lb.
273 kg
Ideal for lab
91.44 cm
29.75 in.
Stainless Steel
30 in.
76.2 cm
Worktable
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers