missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, Validation Cart

Product Code. 15977251
Change view
Click to view available options
Height (Metric):
113.6 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
15977251 113.6 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15977251 Supplier Metro™ Supplier No. SXRS43CM3
  • ONLINE EXCLUSIVE PRICE
    3660.00 €
    3047.80 € / Pack of 1
    Save 612.20 €
    16% Off
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Non-locking mobile shell, four 3 in. Polymer drawers, two 6 in. Polymer drawers, 9 in. Polymer drawer, taupe drawer pulls

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts.

  • Microban™ antimicrobial protection inhibits the growth of stain- and odor-causing bacteria
  • Carts utilize 5 in. (127 mm) polyurethane casters: two front casters with easily accessed toe brakes and two rear swivel casters
  • Each drawer face has a 0.5 x 18.38 in. (1.3 x 46.7 cm) polished area allowing for secure adhesion of DYMO™ and Zebra™ labels (not included)

Specifications

Product Type Preconfigured Cart
Color White, Gray
Depth (English) 24.9 in.
Depth (Metric) 63.3 cm
Dimensions (L x W x H) 24.9 x 57.7 x 44.7 in.
Finish Epoxy-coated Steel
Height (English) 44.7 in.
Height (Metric) 113.6 cm
Includes Non-locking mobile shell, four 3 in. polymer drawers, two 6 in. polymer drawers, 9 in. polymer drawer, taupe drawer pulls
Material Aluminum, Polymer, Polymer
No. of Shelves None
Width (English) 22.7 in.
Width (Metric) 57.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.