missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Storage Basket for SmartWall G3, Super Erecta Shelves

Product Code. 15966931
Change view
Click to view available options
For Use With (Equipment):
SmartWall G3™, Super Erecta™ shelves
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15966931 SmartWall G3™, Super Erecta™ shelves Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15966931 Supplier Metro™ Supplier No. H210C
  • ONLINE EXCLUSIVE PRICE
    50.00 €
    41.62 € / Pack of 1
    Save 8.38 €
    16% Off
Estimated Shipment: 04-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessory for SmartWall G3, Super Erecta Shelves

  • Attaches to hangar rail or shelves
  • Size (W x L x H): 44 x 19 x 12.7cm (17.03 x 7.5 x 5 in.)

Specifications

Product Type Storage Basket
Dimensions (L x W x H) 7.5 x 17.03 x 5 in. (19 x 44 x 12.7 cm)
For Use With (Equipment) SmartWall G3™, Super Erecta™ shelves
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 7.5 in.
Length (Metric) 19 cm
Width (English) 17.03 in.
Width (Metric) 44 cm
Material Chrome
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.