missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Adjustable™ Super Erecta™ Wire Shelves - Stainless Steel Finish

Product Code. 15966841
Change view
Click to view available options
Dimensions (L x W):
30 x 24 in. (76 x 61 cm)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15966841 30 x 24 in. (76 x 61 cm) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15966841 Supplier Metro™ Supplier No. A2430NS
  • ONLINE EXCLUSIVE PRICE
    302.00 €
    240.15 € / Pack of 1
    Save 61.85 €
    20% Off
Estimated Shipment: 19-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

One pack of nonconductive wedges (four pairs).

Requires

SiteSelect™ Posts (sold separately).

Unique open-wire design permits free circulation of air and minimizes dust accumulation

  • Shelves adjust in 1 in. increments with patented shelf release corners
  • Shelf releases and wedges offer improved rigidity
  • Assembles quickly without tools
  • Assembled units are nonconductive
  • Maximum corrosion resistance
  • Nonporous surface is easily cleaned
  • Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation
  • Patented corner release system allows for easy height adjustment
  • Custom position your shelves for maximum storage density
  • One-year warranty

Capacity:

  • Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed)
  • Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed)

Specifications

Material Stainless Steel
Dimensions (L x W) 30 x 24 in. (76 x 61 cm)
For Use With (Equipment) Metro™ Super Erecta™ adjustable shelving system
Includes Four non conductive sleeve/wedges
Length (English) 30 in.
Length (Metric) 76 cm
Width (English) 24 in.
Width (Metric) 61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.