missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Adjustable Super Erecta™ Wire Shelving Accessory, 8 in. Shelf Dividers

Product Code. 11701059
Change view
Click to view available options
Width (English):
24 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Unit Size
11701059 24 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11701059 Supplier Metro™ Supplier No. DD24C
  • ONLINE EXCLUSIVE PRICE
    6.45 €
    5.11 € / Pack of 1
    Save 1.34 €
    20% Off
Estimated Shipment: 12-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tall dividers (8 in.) snap onto wire shelves to partition shelf space for storage optimization.

  • Dividers can also attach to the top or bottom of shelves.
  • Available in Chrome or Type 304 Stainless Steel.
  • Other sizes available.

Specifications

Product Type Shelf Divider for Wire Shelves
For Use With (Equipment) Metro™ Super Erecta™ shelving
Height (English) 8 in.
Height (Metric) 20.3 cm
Width (English) 24 in.
Width (Metric) 61 cm
Material Chrome
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.