missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Adjustable Super Erecta™ Wire Shelving Accessory, 8in. Shelf Dividers

Product Code. 15986901
Change view
Click to view available options
Material:
Stainless Steel
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
15986901 Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15986901 Supplier Metro™ Supplier No. DD18S
  • ONLINE EXCLUSIVE PRICE
    63.20 €
    52.59 € / Pack of 1
    Save 10.61 €
    16% Off
Estimated Shipment: 04-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Metro™ Super Erecta™ shelving

Dividers can also attach to the bottom of shelves. Available in Chrome or Type 304 Stainless Steel. Other sizes available.

Specifications

For Use With (Equipment) Metro™ Super Erecta™ shelving
Height (English) 8 in.
Height (Metric) 20.3 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.