missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ SiteSelect™ Posts

Product Code. 15906681
Change view
Click to view available options
Height (English):
6.75 in.
7.375 in.
13.75 in.
14.5 in.
27.5 in.
27.75 in.
28.375 in.
33.75 in.
34.5 in.
53.81 in.
54.5 in.
54.6 in.
61.81 in.
62 in.
62.6 in.
73.8 in.
74.6 in.
86 in.
86.63 in.
96.2 in.
96.5 in.
Style:
Mobile
Stationary
Material:
Chrome
Stainless Steel
Stainless Steel (304)
Unit Size:
Each
41 product options available for selection
Product selection table with 41 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (English) Style Material Unit Size
15906681 27.5 in. Stationary Stainless Steel Each
15926741 62.6 in. Stationary Stainless Steel (304) Each
15926561 14.5 in. Stationary Stainless Steel (304) Each
15946561 13.75 in. Mobile Chrome Each
15966561 13.75 in. Mobile Stainless Steel Each
15996701 54.6 in. Stationary Chrome Each
15966691 33.75 in. Mobile Chrome Each
15916741 62.6 in. Stationary Chrome Each
15956751 6.75 in. Mobile Chrome Each
15976751 6.75 in. Mobile Stainless Steel Each
15986751 86.63 in. Stationary Chrome Each
15996751 86.63 in. Stationary Stainless Steel (304) Each
15916761 86.63 in. Mobile Chrome Each
15946761 96.5 in. Stationary Chrome Each
15936561 14.5 in. Stationary Stainless Steel Each
15916711 54.6 in. Stationary Stainless Steel Each
15956691 34.5 in. Stationary Stainless Steel Each
15936741 62.6 in. Stationary Stainless Steel Each
15916751 74.6 in. Stationary Stainless Steel Each
15926711 53.81 in. Mobile Chrome Each
15946741 61.81 in. Mobile Chrome Each
15916681 27.75 in. Mobile Chrome Each
15926751 73.8 in. Mobile Stainless Steel (304) Each
15946691 34.5 in. Stationary Stainless Steel (304) Each
15936761 96.2 in. Mobile Stainless Steel Each
15916561 14.5 in. Stationary Chrome Each
15936691 34.5 in. Stationary Chrome Each
15906751 74.6 in. Stationary Stainless Steel (304) Each
15906761 86.63 in. Stationary Stainless Steel Each
15934851 73.8 in. Mobile Chrome Each
15936711 53.81 in. Mobile Stainless Steel Each
15986691 33.75 in. Mobile Stainless Steel Each
15966741 61.81 in. Mobile Stainless Steel Each
15976691 33.75 in. Mobile Stainless Steel (304) Each
15936751 73.8 in. Mobile Stainless Steel Each
15926761 86 in. Mobile Stainless Steel (304) Each
15956741 62 in. Mobile Stainless Steel (304) Each
15906711 54.5 in. Stationary Stainless Steel (304) Each
15996671 28.375 in. Stationary Stainless Steel (304) Each
15946751 7.375 in. Stationary Stainless Steel (304) Each
15926681 28.375 in. Mobile Stainless Steel (304) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 41 options available.
41 options
This item is not returnable. View return policy
Product Code. 15906681 Supplier Metro™ Supplier No. 27PS
  • ONLINE EXCLUSIVE PRICE
    50.45 €
    44.10 € / Pack of 1
    Save 6.35 €
    12% Off
Estimated Shipment: 25-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Metro Super Erecta, Super Adjustable Super Erecta and Super Erecta Pro wire shelving systems

  • Stationary posts are fitted with adjustable leveling bolts to compensate for uneven surfaces.
  • Posts are available in chrome, type 304 stainless steel, and metroseal 3.
  • Metroseal 3 includes Microban™ antimicrobial product protection and has a 12 year warranty against rust and corrosion.
  • Mobile posts come without leveling bolt assembly for use with stem casters.
  • Grooved at 1 in. (2.5 cm) intervals.
  • Posts are double-grooved every 8 in. (20.3 cm) for easy identification.

Order Info

Height includes leveling bolt and cap. Shelves and posts sold separately.

Specifications

Product Type Stationary Shelving Post
Material Stainless Steel
For Use With (Equipment) Metro Super Erecta Wire Shelving System
Height (English) 27.5 in.
Height (Metric) 69.85 cm
Style Stationary
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.