missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta™ SiteSelect™ Posts
Product Code. 15996751
Change view
Click to view available options
Height (English):
6.75 in.
7.375 in.
13.75 in.
14.5 in.
27.5 in.
27.75 in.
28.375 in.
33.75 in.
34.5 in.
53.81 in.
54.5 in.
54.6 in.
61.81 in.
62 in.
62.6 in.
73.8 in.
74.6 in.
86 in.
86.63 in.
96.2 in.
96.5 in.
Style:
Mobile
Stationary
Material:
Chrome
Stainless Steel
Stainless Steel (304)
Unit Size:
Each
41 product options available for selection
| Product Code. | Height (English) | Style | Material | Unit Size |
|---|---|---|---|---|
| 15996751 | 86.63 in. | Stationary | Stainless Steel (304) | Each |
| 15926741 | 62.6 in. | Stationary | Stainless Steel (304) | Each |
| 15926561 | 14.5 in. | Stationary | Stainless Steel (304) | Each |
| 15946561 | 13.75 in. | Mobile | Chrome | Each |
| 15966561 | 13.75 in. | Mobile | Stainless Steel | Each |
| 15996701 | 54.6 in. | Stationary | Chrome | Each |
| 15966691 | 33.75 in. | Mobile | Chrome | Each |
| 15916741 | 62.6 in. | Stationary | Chrome | Each |
| 15956751 | 6.75 in. | Mobile | Chrome | Each |
| 15976751 | 6.75 in. | Mobile | Stainless Steel | Each |
| 15986751 | 86.63 in. | Stationary | Chrome | Each |
| 15916761 | 86.63 in. | Mobile | Chrome | Each |
| 15946761 | 96.5 in. | Stationary | Chrome | Each |
| 15936561 | 14.5 in. | Stationary | Stainless Steel | Each |
| 15916711 | 54.6 in. | Stationary | Stainless Steel | Each |
| 15906681 | 27.5 in. | Stationary | Stainless Steel | Each |
| 15956691 | 34.5 in. | Stationary | Stainless Steel | Each |
| 15936741 | 62.6 in. | Stationary | Stainless Steel | Each |
| 15916751 | 74.6 in. | Stationary | Stainless Steel | Each |
| 15926711 | 53.81 in. | Mobile | Chrome | Each |
| 15946741 | 61.81 in. | Mobile | Chrome | Each |
| 15916681 | 27.75 in. | Mobile | Chrome | Each |
| 15926751 | 73.8 in. | Mobile | Stainless Steel (304) | Each |
| 15946691 | 34.5 in. | Stationary | Stainless Steel (304) | Each |
| 15936761 | 96.2 in. | Mobile | Stainless Steel | Each |
| 15916561 | 14.5 in. | Stationary | Chrome | Each |
| 15936691 | 34.5 in. | Stationary | Chrome | Each |
| 15906751 | 74.6 in. | Stationary | Stainless Steel (304) | Each |
| 15906761 | 86.63 in. | Stationary | Stainless Steel | Each |
| 15934851 | 73.8 in. | Mobile | Chrome | Each |
| 15936711 | 53.81 in. | Mobile | Stainless Steel | Each |
| 15986691 | 33.75 in. | Mobile | Stainless Steel | Each |
| 15966741 | 61.81 in. | Mobile | Stainless Steel | Each |
| 15976691 | 33.75 in. | Mobile | Stainless Steel (304) | Each |
| 15936751 | 73.8 in. | Mobile | Stainless Steel | Each |
| 15926761 | 86 in. | Mobile | Stainless Steel (304) | Each |
| 15956741 | 62 in. | Mobile | Stainless Steel (304) | Each |
| 15906711 | 54.5 in. | Stationary | Stainless Steel (304) | Each |
| 15996671 | 28.375 in. | Stationary | Stainless Steel (304) | Each |
| 15946751 | 7.375 in. | Stationary | Stainless Steel (304) | Each |
| 15926681 | 28.375 in. | Mobile | Stainless Steel (304) | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 41 options available.
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Artikelnummer.
15996751
Lieferant
Metro™
Lieferanten-Nr.
86PK3
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Stationary posts are fitted with adjustable leveling bolts to compensate for uneven surfaces.
- Posts are available in chrome, type 304 stainless steel, and metroseal 3.
- Metroseal 3 includes Microban™ antimicrobial product protection and has a 12 year warranty against rust and corrosion.
- Mobile posts come without leveling bolt assembly for use with stem casters.
- Grooved at 1 in. (2.5 cm) intervals.
- Posts are double-grooved every 8 in. (20.3 cm) for easy identification.
Bestellinformation
Height includes leveling bolt and cap. Shelves and posts sold separately.
Spezifikation
Spezifikation
| Product Type | Stationary Shelving Post |
| Color | Green |
| Material | Stainless Steel (304) |
| For Use With (Equipment) | Metro Super Erecta Wire Shelving System |
| Height (English) | 86.63 in. |
| Height (Metric) | 220 cm |
| Style | Stationary |
| Finish | Metroseal Epoxy 3 |
Name des Produkts
Wählen Sie ein Thema
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?