missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ SiteSelect™ Posts

Product Code. 15966751
Change view
Click to view available options
Material:
Stainless Steel (304)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
15966751 Stainless Steel (304) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15966751 Supplier Metro™ Supplier No. 7UPK3
  • ONLINE EXCLUSIVE PRICE
    21.10 €
    16.64 € / Pack of 1
    Save 4.46 €
    21% Off
Estimated Shipment: 19-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stationary posts are fitted with adjustable leveling bolts to compensate for uneven surfaces

Stationary posts are fitted with adjustable leveling bolts to compensate for uneven surfaces. Posts are available in Chrome, Type 304 Stainless Steel and Metroseal 3. Metroseal 3 includes Microban antimicrobial product protection and has a 12 year warranty against rust and corrosion. Mobile posts come without leveling bolt assembly for use with stem casters.

  • Grooved at 1 in. (2.5cm) intervals
  • Posts are double-grooved every 8 in. (20.3cm) for easy identification

Order Info

Height includes leveling bolt and cap. Shelves and posts sold separately.

Specifications

Finish Metroseal Epoxy 3
For Use With (Equipment) Metro™ Super Erecta™ wire shelving system
Height (English) 27.5 in.
Height (Metric) 69.85 cm
Style Mobile
Material Stainless Steel (304)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.