missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Top Track Stationary Intermediate Unit Kits

High-density, easy access storage

Brand:  Metro™ TTA18K3

Additional Details : Weight : 16.87200kg

 View more versions of this product

Product Code. 15927281

  • 535.00 € / Each
Estimated Shipment: 12-04-2023
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Includes:
  • 2185mm (86 in.) posts
  • Hardware for connecting stationary intermediate unit to tracks on both sides

Description

Description

Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks. This design allows for open aisles eliminating hard to reach spaces, an interchangeable/modular storage system and easier cleaning.

 

  • Stationary intermediate unit helps organize Super Erecta, Super Erecta Pro™ and Super Adjustable™ Top-Track storage systems
  • 2185mm (86 in.) high posts
MetroSeal 3 Finish is a multi-layer corrosion resistant finish consisting of a proprietary cross linked thermoset epoxy enhanced with Microban antimicrobial protection over a zinc chromate coating. Metroseal 3 with Microban provides protection from bacteria, mold, mildew, and fungi build-up that may cause odor, stains, and product degradation, while displaying excellent abrasion, gouge, and chemical resistance properties. 
 

 

Order Info

Shelves are ordered separately

Specifications

Specifications

Stationary intermediate unit kit
86 in.
18 in.
7.5 lb.
Posts, casters/channel caster, donut bumpers and roller bearing assemblies, hardware, split sleeves
Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system
Steel
45.7 cm
3.3 kg
Metroseal 3 with Microban™
2185 mm
Metroseal 3 with Microban™
Videos
SDS
Documents
Certificates
Special Offers

Special Offers