missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Wire Shelf, Chrome Finish

Product Code. 15956671
Change view
Click to view available options
Dimensions (L x W):
24 x 18 in. (61 x 45.7 cm)
24 x 21 in. (61 x 53 cm)
30 x 21 in. (76 x 53 cm)
30 x 24 in. (76 x 61 cm)
36 x 18 in. (91.4 x 45.7 cm)
36 x 21 in. (91.4 x 53 cm)
36 x 24 in. (91.4 x 61 cm)
36 x 30 in. (91.4 x 76 cm)
36 x 36 in. (91 x 91 cm)
42 x 14 in. (106.6 x 35.5 cm)
42 x 21 in. (106.6 x 53 cm)
42 x 24 in. (106.6 x 61 cm)
48 x 18 in. (121.9 x 45.7 cm)
48 x 21 in. (122 x 53 cm)
48 x 36 in. (121.9 x 91 cm)
60 x 14 in. (152.4 x 35.5 cm)
60 x 18 in. (152.4 x 45.7 cm)
60 x 21 in. (152.4 x 53 cm)
60 x 24 in. (152.4 x 61 cm)
60 x 30 in. (152.4 x 76 cm)
72 x 21 in. (183 x 53 cm)
72 x 30 in. (183 x 76 cm)
72 x 36 in. (183 x 91 cm)
Load Bearing Capacity (English):
21 lb.
400 lb.
600 lb.
800 lb.
Unit Size:
Each
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Load Bearing Capacity (English) Unit Size
15956671 60 x 24 in. (152.4 x 61 cm) 21 lb. Each
15976591 36 x 18 in. (91.4 x 45.7 cm) 400 lb. Each
15946601 48 x 18 in. (121.9 x 45.7 cm) 400 lb. Each
15906611 60 x 18 in. (152.4 x 45.7 cm) 600 lb. Each
15976681 60 x 30 in. (152.4 x 76 cm) 400 lb. Each
15926701 48 x 36 in. (121.9 x 91 cm) 600 lb. Each
15906661 36 x 24 in. (91.4 x 61 cm) 400 lb. Each
15966571 42 x 14 in. (106.6 x 35.5 cm) 800 lb. Each
15926581 60 x 14 in. (152.4 x 35.5 cm) 600 lb. Each
15966611 24 x 21 in. (61 x 53 cm) 800 lb. Each
15996581 24 x 18 in. (61 x 45.7 cm) 800 lb. Each
15916621 30 x 21 in. (76 x 53 cm) 800 lb. Each
15966621 36 x 21 in. (91.4 x 53 cm) 800 lb. Each
15956631 48 x 21 in. (122 x 53 cm) 800 lb. Each
15906631 42 x 21 in. (106.6 x 53 cm) 800 lb. Each
15976641 72 x 21 in. (183 x 53 cm) 600 lb. Each
15936641 60 x 21 in. (152.4 x 53 cm) 600 lb. Each
15956651 30 x 24 in. (76 x 61 cm) 800 lb. Each
15956661 42 x 24 in. (106.6 x 61 cm) 800 lb. Each
15906701 36 x 36 in. (91 x 91 cm) 800 lb. Each
15906691 72 x 30 in. (183 x 76 cm) 600 lb. Each
15966701 72 x 36 in. (183 x 91 cm) 600 lb. Each
15936681 36 x 30 in. (91.4 x 76 cm) 800 lb. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
This item is not returnable. View return policy
Product Code. 15956671 Supplier Metro™ Supplier No. 2460NC
  • ONLINE EXCLUSIVE PRICE
    103.00 €
    85.16 € / Pack of 1
    Save 17.84 €
    17% Off
Estimated Shipment: 12-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wire shelves in chrome finish allow adjustable configurations when used with Metro Super Erecta shelving systems.

  • Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
  • Real nickel-chrome finish for dry, low humidity environment
  • Protective lacquer coated

Specifications

Product Type Wire Shelf
Material Chrome
Dimensions (L x W) 60 x 24 in. (152.4 x 61 cm)
For Use With (Equipment) Metro™ Super Erecta™ shelving system
Includes Plastic sleeves and wedges
Length (English) 60 in.
Length (Metric) 152.4 cm
Load Bearing Capacity (English) 21 lb.
Load Bearing Capacity (Metric) 9.5 kg
Width (English) 24 in.
Width (Metric) 61 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.