missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Wire Shelf, Metroseal 3 with Microban™ Finish

Product Code. 15906571
Change view
Click to view available options
Dimensions (L x W):
14 x 30 in.
14 x 36 in.
14 x 48 in.
14 x 60 in.
14 x 72 in.
18 x 24 in.
18 x 30 in.
18 x 36 in.
18 x 54 in.
18 x 60 in.
21 x 24 in.
21 x 30 in.
21 x 36 in.
21 x 42 in.
21 x 48 in.
21 x 54 in.
21 x 72 in.
24 x 24 in.
24 x 30 in.
24 x 36 in.
24 x 42 in.
24 x 48 in.
24 x 54 in.
30 x 48 in.
30 x 60 in.
30 x 72 in.
36 x 48 in.
36 x 60 in.
36 x 72 in.
Unit Size:
Each
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
15906571 14 x 30 in. Each
15946571 14 x 36 in. Each
15996571 14 x 48 in. Each
15946581 14 x 60 in. Each
15976581 14 x 72 in. Each
15916591 18 x 24 in. Each
15956591 18 x 30 in. Each
15996591 18 x 36 in. Each
15986601 18 x 54 in. Each
15926611 18 x 60 in. Each
15986611 21 x 24 in. Each
15936621 21 x 30 in. Each
15926631 21 x 42 in. Each
15986621 21 x 36 in. Each
15976631 21 x 48 in. Each
15906641 21 x 54 in. Each
15926651 24 x 24 in. Each
15976651 24 x 30 in. Each
15986641 21 x 72 in. Each
15926661 24 x 36 in. Each
15976661 24 x 42 in. Each
15936671 24 x 54 in. Each
15906671 24 x 48 in. Each
15986681 30 x 60 in. Each
15956681 30 x 48 in. Each
15916691 30 x 72 in. Each
15936701 36 x 48 in. Each
15946701 36 x 60 in. Each
15976701 36 x 72 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
This item is not returnable. View return policy
Product Code. 15906571 Supplier Metro™ Supplier No. 1430NK3
Estimated Shipment: 27-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Wire shelves are easily adjustable and the Metroseal 3 green epoxy with Microban™ finish promotes easy cleaning. For use with Metro Super Erecta shelving systems.

  • Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
  • Corrosion resistant finish for wet or high humidity environments
  • Antimicrobial is built into finish to keep product clean

Specifications

Product Type Wire Shelf
Dimensions (L x W) 14 x 30 in.
Finish Metroseal 3 with Microban
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.