missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Wire Shelving Accessory, Shelf Ledge

Product Code. 15926961
Change view
Click to view available options
Material:
Chrome
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
15926961 Chrome Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15926961 Supplier Metro™ Supplier No. L36N1C
  • ONLINE EXCLUSIVE PRICE
    26.45 €
    21.99 € / Pack of 1
    Save 4.46 €
    16% Off
Estimated Shipment: 04-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Metro™ Super Erecta™ shelving

1 in. ledges provide a secure lip to secure items during transport or to meet seismic or other safety requirements. Easily attach with no tools to Metro Super Erecta or Super Adjustable wire shelving. Other sizes and finishes available.

  • For stationary or mobile installation
  • Prevents items from protruding or falling from shelves
  • Side and back ledges stand 1 in. (25mm) high
  • Solid shelf ledges stand 4 in. high (10.1cm) and include spring-clip tabs for attaching

Order Info

Posts and shelves sold separately.

Specifications

For Use With (Equipment) Metro™ Super Erecta™ shelving
Height (English) 1 in.
Height (Metric) 2.5 cm
Includes Spring clip tabs
Length (English) 36 in.
Length (Metric) 91.4 cm
Material Chrome
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.