missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Wire Shelving Accessory, Shelf Ledge

Product Code. 15996961
Change view
Click to view available options
Length (English):
14 in.
18 in.
21 in.
24 in.
30 in.
36 in.
42 in.
48 in.
60 in.
72 in.
Height (English):
1 in.
4 in.
Material:
Chrome
Stainless Steel
Unit Size:
Each
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Height (English) Material Unit Size
15996961 48 in. 4 in. Stainless Steel Each
15946951 21 in. 4 in. Stainless Steel Each
15996941 14 in. 1 in. Stainless Steel Each
15986951 24 in. 4 in. Stainless Steel Each
15916961 30 in. 4 in. Stainless Steel Each
15946961 36 in. 4 in. Stainless Steel Each
15966961 42 in. 4 in. Stainless Steel Each
15926971 60 in. 4 in. Stainless Steel Each
15936951 18 in. 4 in. Stainless Steel Each
15906951 18 in. 1 in. Chrome Each
15906971 60 in. 1 in. Chrome Each
15976961 48 in. 1 in. Chrome Each
15986941 14 in. 1 in. Chrome Each
15936971 72 in. 1 in. Chrome Each
15996951 30 in. 1 in. Chrome Each
15956961 42 in. 1 in. Chrome Each
15916951 18 in. 1 in. Stainless Steel Each
15986961 48 in. 1 in. Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 15996961 Supplier Metro™ Supplier No. L48WS
  • ONLINE EXCLUSIVE PRICE
    96.80 €
    88.55 € / Pack of 1
    Save 8.25 €
    8% Off
Estimated Shipment: 22-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ledges are available for wire or solid shelves

  • 1 in. ledges provide a sturdy lip to secure items during transport or to meet seismic or other safety requirements.
  • Easily attach with no tools to Metro Super Erecta or Super Adjustable wire shelving.
  • Other sizes and finishes available.
  • For stationary or mobile installation.
  • Prevents items from protruding or falling from shelves.
  • Side and back ledges stand 1 in. (25 mm) high.
  • Solid shelf ledges stand 4 in. high (10.1 cm) and include spring-clip tabs for attaching.

Order Info

Posts and shelves sold separately.

Specifications

Product Type Stackable Ledge for Solid Shelving
Material Stainless Steel
For Use With (Equipment) Metro Super Erecta Solid Shelves
Height (English) 4 in.
Height (Metric) 10 cm
Includes Spring clip tabs
Length (English) 48 in.
Length (Metric) 122 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.