missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Wire Shelving Accessory, Shelf Ledge, Stackable

Product Code. 15936961
Change view
Click to view available options
Width (English):
18 in.
24 in.
30 in.
36 in.
60 in.
Material:
Chrome
Stainless Steel
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Material unitSize
15936961 36 in. Stainless Steel Each
15906961 30 in. Chrome Each
15916971 60 in. Stainless Steel Each
15976951 24 in. Stainless Steel Each
15926951 18 in. Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15936961 Supplier Metro™ Supplier No. L36N4S
  • ONLINE EXCLUSIVE PRICE
    67.10 €
    70.63 € / Pack of 1
    Save POA
    -5.26% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Shelf ledges snap onto shelves and posts for a secure fit without tools to create taller, stackable ledges.

  • 4 in. high (10 cm)
  • Choice of plated or stainless steel finish

Order Info

Posts and shelves sold separately.

Specifications

Product Type Stackable Ledge for Wire Shelving
Material Stainless Steel
For Use With (Equipment) Metro Super Erecta Wire Shelving
Height (English) 4 in.
Height (Metric) 10 cm
Width (English) 36 in.
Width (Metric) 91.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.