missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Wire Shelving Accessory, Stem Casters

Product Code. 15996731
Change view
Click to view available options
Load Bearing Capacity (Metric):
68 kg
90 kg
111 kg
135 kg
Product Type:
Brake Stem Caster
High-temperature Autoclave Brake Stem Caster
High-temperature Autoclave Swivel Stem Caster
Rigid Stem Caster
Swivel Caster
Swivel Stem Caster
Swiveled Stem Caster
Material:
Antimicrobial Polymer
Polymer
Stainless Steel
Steel
Wheel Tread:
High Modulus Donut
High-temp Nylon
High-temp Phenolic
Polyurethane, Flat
Resilient, Flat
Unit Size:
Each
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Load Bearing Capacity (Metric) Product Type Material Wheel Tread Unit Size
15996731 135 kg Swivel Stem Caster Antimicrobial Polymer Polyurethane, Flat Each
15986711 68 kg Brake Stem Caster Stainless Steel High Modulus Donut Each
15906721 68 kg Swiveled Stem Caster Stainless Steel High Modulus Donut Each
15976731 135 kg Brake Stem Caster Polymer Polyurethane, Flat Each
15966721 135 kg High-temperature Autoclave Brake Stem Caster Stainless Steel High-temp Phenolic Each
15936721 135 kg High-temperature Autoclave Swivel Stem Caster Stainless Steel High-temp Nylon Each
15946721 135 kg High-temperature Autoclave Brake Stem Caster Stainless Steel High-temp Nylon Each
15986731 135 kg Brake Stem Caster Antimicrobial Polymer Polyurethane, Flat Each
15956721 135 kg High-temperature Autoclave Swivel Stem Caster Stainless Steel High-temp Phenolic Each
15966731 135 kg Swivel Stem Caster Polymer Polyurethane, Flat Each
15956711 90 kg Brake Stem Caster Steel Resilient, Flat Each
15956731 90 kg Rigid Stem Caster Steel Resilient, Flat Each
15966711 111 kg Swivel Caster Steel High Modulus Donut Each
15916731 135 kg Rigid Stem Caster Steel Polyurethane, Flat Each
15976711 111 kg Brake Stem Caster Steel High Modulus Donut Each
15906731 135 kg Swivel Stem Caster Stainless Steel Polyurethane, Flat Each
15976721 135 kg Brake Stem Caster Stainless Steel Polyurethane, Flat Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy

The total weight of equipment and load should not exceed three times the load rating per caster.

Product Code. 15996731 Supplier Metro™ Supplier No. 5PCM
  • ONLINE EXCLUSIVE PRICE
    104.00 €
    82.47 € / Pack of 1
    Save 21.53 €
    20% Off
Estimated Shipment: 06-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The total weight of equipment and load should not exceed three times the load rating per caster.

Includes

Donut bumpers.

Choose from various types of casters to match your corrosion resistance needs

Caster choices include standard stem, polymer, stainless steel cart-washable and high-temperature autoclavable. Both polymer and stainless casters provide superior corrosion resistance, performance and enhanced durability. Casters available in swivel, swivel brake or rigid styles.

  • Rigid stem casters are ordered two per unit for improved tracking and handling
  • Rigid caster channels are provided with each two rigid stem casters and is based on shelf width

Polymer Casters

  • Polymer casters offer corrosion resistance and enhanced durability
  • All-polymer horn, stainless steel axle and hardware
  • Polyurethane wheel
  • Sleeve-style axle bearing
  • Optional toe-operated brake mechanism

Stainless Steel Cart-Washable Casters

  • Grease sealed with zerk fittings in swivel and axle

High-temperature Autoclave Casters

  • Temperature rated for up to 300°F (149°C)

Order Info

Shelf width must be known when ordering rigid casters. Brakes are foot-operated.

Specifications

Product Type Swivel Stem Caster
Autoclavable Not Autoclavable
Diameter (English) 5 in.
Diameter (Metric) 12.7 cm
For Use With (Equipment) Metro™ Super Erecta™ wire shelving
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 135 kg
Temperature Range (English) -20 to 120°F
Temperature Range (Metric) -49 to 49°C
Wheel Tread Polyurethane, Flat
With Casters Yes
Material Antimicrobial Polymer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.