missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Wire Shelving Accessory, Three-Sided Double Snake Frame

Product Code. 15937241
Change view
Click to view available options
Dimensions (L x W):
36 x 24 in. (91.4 x 61 cm)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15937241 36 x 24 in. (91.4 x 61 cm) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15937241 Supplier Metro™ Supplier No. SF53N3C
  • ONLINE EXCLUSIVE PRICE
    89.55 €
    71.35 € / Pack of 1
    Save 18.20 €
    20% Off
Estimated Shipment: 12-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sturdy, square snake frame provides additional support or access to floor.

  • May also be used to support end or side panels along with other accessories.
  • Additional sizes available.
  • Plated finish.

Specifications

Product Type Snake Frame
Dimensions (L x W) 36 x 24 in. (91.4 x 61 cm)
Length (English) 36 in.
Length (Metric) 91.4 cm
Weight (English) 7.5 lb.
Weight (Metric) 3.4 kg
Width (English) 24 in.
Width (Metric) 61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.