missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Wire Shelving Accessory, Label Holders

Product Code. 15906791
Change view
Click to view available options
Label Size (Metric):
139.5 x 3.2 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Label Size (Metric) Unit Size
15906791 139.5 x 3.2 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15906791 Supplier Metro™ Supplier No. 9990SL5
  • ONLINE EXCLUSIVE PRICE
    27.25 €
    21.71 € / Pack of 1
    Save 5.54 €
    20% Off
Estimated Shipment: 19-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves

  • Three styles to choose from: solid gray flat-mount, clear flat-mount or solid gray slant-mount
  • Holds most commercial 32mm (1.25 in.) labels
  • Clear holders allow colored labels to show through
  • Use only 3 in. size with cantilever shelves

Specifications

Color Gray
For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves
Label Size (English) 55 x 1.25 in.
Label Size (Metric) 139.5 x 3.2 cm
Length (English) Shelf 60 in.
Length (Metric) Shelf 152 cm
Style Slanted
Temperature Range (English) -18 to 120.2°F
Temperature Range (Metric) -28 to 49°C
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.