missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Wire Shelving Track Sets

Product Code. 15997311
Change view
Click to view available options
Length (English):
27 in.
72 in.
84 in.
96 in.
108 in.
120 in.
132 in.
144 in.
156 in.
168 in.
180 in.
192 in.
204 in.
216 in.
228 in.
240 in.
252 in.
Unit Size:
Each
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
15997311 240 in. Each
15937321 96 in. Each
15947321 108 in. Each
15917321 72 in. Each
15987301 120 in. Each
15937311 180 in. Each
15997301 132 in. Each
15917311 156 in. Each
15947311 192 in. Each
15977311 228 in. Each
15967311 216 in. Each
15927321 84 in. Each
15987311 27 in. Each
15907321 252 in. Each
15907311 144 in. Each
15927311 168 in. Each
15957311 204 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 15997311 Supplier Metro™ Supplier No. TTS20NA
  • ONLINE EXCLUSIVE PRICE
    1770.00 €
    1400.85 € / Pack of 1
    Save 369.15 €
    20% Off
Estimated Shipment: 19-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Metro Super Erecta™, Super Erecta Pro™ and Super Adjustable™ Top Track™ shelving.

  • Track sets include necessary sections of track for assembling track runs up to 21 ft. (640 cm)
  • Coated with Microban™ antimicrobial protection

Order Info

19-138-228 (TTS2.5NA) includes a joining kit to connect the track to other track sets.

Specifications

Product Type Track Set
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ top track shelving
Includes Necessary sections of track for assembling track runs of 1830 to 6405mm
Length (English) 240 in.
Length (Metric) 609.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.