missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax iQ™ Polymer Stem Casters

Product Code. 15906741
Change view
Click to view available options
Product Type:
Swivel Stem Caster
Style:
Antimicrobial, Corrosion-resistant
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Style Unit Size
15906741 Swivel Stem Caster Antimicrobial, Corrosion-resistant Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15906741 Supplier Metro™ Supplier No. 5PCXM
  • ONLINE EXCLUSIVE PRICE
    124.00 €
    82.80 € / Pack of 1
    Save 41.20 €
    33% Off
Estimated Shipment: 25-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with either MetroMax i polymer mobile stem caster posts

  • Promotes easy cleaning
  • Casters allow shelving units to be moved easily for access to floors and walls
  • When used to create carts, allows efficient movement of supplies throughout a facility or campus

Polymer Stem Casters

  • Corrosion-resistant performance (all-polymer horn, stainless-steel axle and hardware)
  • 5 in. (127mm) diameter polyurethane wheel
  • Sleeve-stye axle bearing
  • Optional toe-operated brake mechanism
  • Antimicrobial product protection built into tread
  • Load rating of 300 lbs. (135kg)
  • Temperature range: -20 to 120°F (-29 to 49°C) [continuous]
  • Bumpers included

Standard Stem Casters

  • Plated caster horns and hardware
  • Stem/Swivel or Stem/Brake style
  • Bumpers included

Stainless-steel, Cart-Washable Stem Caster

  • Stainless horn, axle, and stem
  • Sealed bearings (bumper included)

Specifications

Product Type Swivel Stem Caster
Material Polymer
Diameter (English) 5 in.
Diameter (Metric) 12.7 cm
For Use With (Equipment) Metro™ MetroMax i™ and Q™ shelving
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 137 kg
Style Antimicrobial, Corrosion-resistant
Temperature Range (English) -20 to 120°F
Temperature Range (Metric) -49 to 49°C
Wheel Tread Polyurethane
With Casters Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.