missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax iQ™ Polymer Stem Casters
For use with either MetroMax i polymer mobile stem caster posts
103.00 €
Specifications
Diameter (English) | 5 in. |
---|---|
Diameter (Metric) | 12.7 cm |
For Use With (Equipment) | Metro™ MetroMax i™ and Q™ shelving |
Load Bearing Capacity (English) | 300 lb. |
Temperature Range (English) | -20 to 120°F |
Product Code | Brand | Material | Product Type | Wheel Tread | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Product Type | Wheel Tread | Includes | Price | Quantity & Availability | ||
15906741
|
Metro™
5PCXM |
Polymer | Swivel Stem Caster | Polyurethane | Antimicrobial; Corrosion-resistant |
103.00 €
Each |
Estimated Shipment: 13-09-2024
Log in to see stock. |
||
Description
- Promotes easy cleaning
- Casters allow shelving units to be moved easily for access to floors and walls
- When used to create carts, allows efficient movement of supplies throughout a facility or campus
- Corrosion-resistant performance (all-polymer horn, stainless-steel axle and hardware)
- 5 in. (127mm) diameter polyurethane wheel
- Sleeve-stye axle bearing
- Optional toe-operated brake mechanism
- Antimicrobial product protection built into tread
- Load rating of 300 lbs. (135kg)
- Temperature range: -20 to 120°F (-29 to 49°C) [continuous]
- Bumpers included
Specifications
5 in. | |
Metro™ MetroMax i™ and Q™ shelving | |
-20 to 120°F | |
Polyurethane | |
Polymer |
12.7 cm | |
300 lb. | |
-49 to 49°C | |
Yes |