missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax iQ™ Stainless-Steel Stem Casters

Product Code. 15996721
Change view
Click to view available options
Material:
Nickel-plated Steel
Stainless Steel
Product Type:
Brake Stem Caster
Swivel Stem Caster
Wheel Tread:
Polyurethane
Resilient Donut
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Product Type Wheel Tread Unit Size
15996721 Stainless Steel Brake Stem Caster Polyurethane Each
15936731 Nickel-plated Steel Swivel Stem Caster Polyurethane Each
15986721 Nickel-plated Steel Brake Stem Caster Polyurethane Each
15996711 Nickel-plated Steel Brake Stem Caster Resilient Donut Each
15946731 Stainless Steel Swivel Stem Caster Polyurethane Each
15926721 Nickel-plated Steel Swivel Stem Caster Resilient Donut Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15996721 Supplier Metro™ Supplier No. 5MPBXGSA
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with MetroMax Q steel mobile stem caster posts

  • Promotes easy cleaning
  • Casters allow shelving units to be moved easily for access to floors and walls
  • When used to create carts, allows efficient movement of supplies throughout a facility or campus

Polymer Stem Casters

  • Corrosion-resistant performance (all-polymer horn, stainless-steel axle and hardware)
  • 5 in. (127mm) diameter polyurethane wheel
  • Sleeve-stye axle bearing
  • Optional toe-operated brake mechanism
  • Antimicrobial product protection built into tread
  • Load rating of 300 lbs. (135kg)
  • Temperature range: -20 to 120°F (-29 to 49°C) [continuous]
  • Bumpers included

Standard Stem Casters

  • Plated caster horns and hardware
  • Stem/Swivel or Stem/Brake style
  • Bumpers included

Stainless-steel, Cart-Washable Stem Caster

  • Stainless horn, axle, and stem
  • Sealed bearings (bumper included)

Specifications

Product Type Brake Stem Caster
For Use With (Application) Used to create carts, allows efficient movement of supplies throughout a facility or campus
For Use With (Equipment) Metro™ MetroMax i™ Polymer or Metro™ MetroMax Q™ Steel mobile stem caster posts
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 135 kg
Wheel Tread Polyurethane
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.