missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Electrolytes for Reference Electrodes

Product Code. 12681306
Change view
Click to view available options
Quantity:
250 mL
6 x 250 mL
Type:
FRISCOLYT-B
Unit Size:
1500mL
250mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Type Unit Size
12681306 6 x 250 mL FRISCOLYT-B 1500mL
10149800 250 mL FRISCOLYT-B 250mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12681306 Supplier Mettler Toledo™ Supplier No. 51350084
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

For ion-selective measurement

  • Electrolyte solution
  • Contains ions, atoms or molecules that have lost or gained electrons, and is electrically conductive
TRUSTED_SUSTAINABILITY

Specifications

Description Electrolyte FRISCOLYT-B, 6 x 250mL
Type FRISCOLYT-B
Packaging 6x 250 mL
Quantity 6 x 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.