missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ InLab™ Conductivity Benchtop Probes
Description
- Required cables included for METTLER TOLEDO SevenExcellence or SevenCompact
- Mini-DIN connects to benchtop meter; LTW connects to portable meter
- Integrated temperature probes
- Probes with nominal cell constants require calibration before use
- Probes with certified cell constants are ready to use after verification step - do not calibrate
Accessories & Care
- Store dry
- Handle with care to avoid changing the cell constant (cell constant is a physical value)
- Nominal cell constants require calibration with one standard (see list of standards below)
- Certified cell constants require verification check with one standard (see list of standards below)
Standards
- 10 μS/cm, one-time use sachets (30111141)
- 84 μS/cm, one-time use sachets (30111140)
- 1413 μS/cm, one-time use sachets (51302049)
- 12.88 mS/cm, one-time use sachets (51302050)
Specifications
Specifications
| Cell Constant | 0.57 cm-1 nominal |
| Connector Types | Mini-DIN |
| For Use With (Application) | General conductivity measurements |
| For Use With (Equipment) | SevenEasy, SevenMulti, FiveEasy and FiveGo meter |
| Sensor Types | Integrated Temperature Sensor |
| Temperature (Metric) Range | 0°C to 100°C |
| Diameter (English) Body | 0.47 in. |
| Diameter (Metric) Body | 12 mm |
| Length (English) | 4.7 in. |
| Length (English) Cable | 78 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?