missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ P50 Line Thermal Printers
Inkless thermal printer for generating fast and high quality printouts without any noise or vibration. Mettler Toledo P50 Line Thermal Printers are compatible with balances, titrators, moisture analyzers and pH meters.
1330.00 €
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
15310373
|
Mettler Toledo™
30094673 |
P-56RUE Thermal Printer |
1330.00 €
Each |
Estimated Shipment: 11-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Universal printer suitable for documenting results and printing labels
- Document weighing and testing data on standard strip paper
- Standard paper slot, 50mm and maximum 60mm
- Interface: RS232, USB, Ethernet
- Printing unit: Strip printer, 24 characters/line
- Speed: 100mm/second
- Print Unit Durability: 1.5 million lines
- Dimensions: 315D x 240W x 180mm H (12.4 x 9.4 x 7 in.)
P-56RUE Printer
- Built-in real-time clock
- Print application and auto setting detection
- Connector for optional PowerPac
- Built-in real-time clock
- Print application and auto setting detection
- Alphanumeric sample ID entry and barcode generation
- Applications: statistics, time and date, totaling, formulation and labeling
- Connector for optional PowerPac
Order Info
Accessories available separately (Cat. Nos. 01-910-270 through -274).
Specifications
315 x 240 x 180 mm |