missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ perfectION™ Combination Electrodes
Description
- Electrolyte solution flows easily through junction by pressing electrode head downwards
- Ensures that junction is optimally cleaned between measurements
- Electrolyte can be simply emptied and refilled if necessary
- Sleeve junction that enables optimum contact between the electrolyte and measurement solution, even in difficult samples
- Consist of a measuring electrode complete with an integrated reference
- Sensor with attached cable and BNC connector
- Reference electrolyte (60 mL)
- Operating instructions
Specifications
Specifications
| Applications | Can flow easily through the junction and junction is optimally cleaned between the measurements and the electrolyte can be simply emptied and refilled |
| Connector Types | Lemo |
| Description | perfectION comb PB Lemo |
| Filling Solution Type | ISA |
| Length (Metric) Cable | 1.20 m |
| Material | Epoxy |
| Temperature (English) Operating | 32° to 176°F |
| Model | perfectION comb PB Lemo |
| For Use With (Equipment) | All pH, mV Meters or Ionometers |
| Temperature (Metric) Operating | 0°C to 80°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?