missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ perfectION™ Combination Electrodes

Product Code. 11997931
Change view
Click to view available options
Temperature (English) Operating:
32° to 104°F
32° to 176°F
Temperature (Metric) Operating:
0°C to 40°C
0°C to 80°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (English) Operating Temperature (Metric) Operating Unit Size
11997931 32° to 104°F 0°C to 40°C Each
11957831 32° to 176°F 0°C to 80°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11997931 Supplier Mettler Toledo™ Supplier No. 51344851
  • ONLINE EXCLUSIVE PRICE
    442.00 €
    372.41 € / Pack of 1
    Save 69.59 €
    15% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Enables optimum contact between the electrolyte and measurement solution

  • Electrolyte solution flows easily through junction by pressing electrode head downwards
  • Ensures that junction is optimally cleaned between measurements
  • Electrolyte can be simply emptied and refilled if necessary
  • Sleeve junction that enables optimum contact between the electrolyte and measurement solution, even in difficult samples
  • Consist of a measuring electrode complete with an integrated reference
  • Sensor with attached cable and BNC connector
  • Reference electrolyte (60 mL)
  • Operating instructions
TRUSTED_SUSTAINABILITY

Specifications

Applications Can flow easily through the junction and junction is optimally cleaned between the measurements and the electrolyte can be simply emptied and refilled
Description perfectION membrane module K
Filling Solution Type ISA
Temperature (English) Operating 32° to 104°F
Model perfectION membrane module K
For Use With (Equipment) All pH, mV Meters or Ionometers
Temperature (Metric) Operating 0°C to 40°C
Type Membrane Combination ISE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.