missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Ion Selective Electrodes (ISE)

Product Code. 10566415
Change view
Click to view available options
Connector Types:
BNC
S7 BNC Cable
Model:
perfectION Ag+/S2- Combination Electrode
perfectION CI- Combination Electrode
perfectION CN- Combination Electrode
perfectION CU2+ Combination Electrode
perfectION Ca+2 Combination Electrode
perfectION DX223-Na+ Half-Cell Electrode
perfectION DX235-Cl- Half-Cell Electrode
perfectION FI- Combination Electrode
perfectION I- Combination Electrode
perfectION K+ Combination Electrode
perfectION NO3- Combination Electrode
perfectION Na+ Combination Electrode
perfectION Pb2+ Combination Electrode
Measurement Range:
0.002 to 23000 mg/L
0.005 to 127000 mg/L
0.02 mg/ - saturated solution
0.02 to 40100 mg/L
0.04 to 39000 mg/L
0.1 to 14000 mg/L
0.2 to 20700 mg/L
0.2 to 260 mg/L
1.0 to 1 x 10-7 mol/L
1.0 to 1.0-5 mol/L
1.8 to 35500 mg/L
6.4 x 10-6354 mg/L
Ag+: 0.01 to 108000 mg/L; S2-: 0.003 to 32000 mg/L
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Model Measurement Range Unit Size
10566415 BNC perfectION FI- Combination Electrode 0.02 mg/ - saturated solution Each
11987811 BNC perfectION CI- Combination Electrode 1.8 to 35500 mg/L Each
11977811 BNC perfectION Ca+2 Combination Electrode 0.02 to 40100 mg/L Each
11997811 BNC perfectION CN- Combination Electrode 0.2 to 260 mg/L Each
11907821 BNC perfectION CU2+ Combination Electrode 6.4 x 10-6354 mg/L Each
11967811 BNC perfectION Ag+/S2- Combination Electrode Ag+: 0.01 to 108000 mg/L; S2-: 0.003 to 32000 mg/L Each
11927821 BNC perfectION I- Combination Electrode 0.005 to 127000 mg/L Each
11947821 BNC perfectION NO3- Combination Electrode 0.1 to 14000 mg/L Each
11937821 BNC perfectION K+ Combination Electrode 0.04 to 39000 mg/L Each
10145642 S7 BNC Cable perfectION DX223-Na+ Half-Cell Electrode 1.0 to 1 x 10-7 mol/L Each
11917821 S7 BNC Cable perfectION Na+ Combination Electrode 0.002 to 23000 mg/L Each
10067810 S7 BNC Cable perfectION DX235-Cl- Half-Cell Electrode 1.0 to 1.0-5 mol/L Each
11957821 BNC perfectION Pb2+ Combination Electrode 0.2 to 20700 mg/L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10566415 Supplier METTLER TOLEDO™ Supplier No. 51344715
  • ONLINE EXCLUSIVE PRICE
    1570.00 €
    1322.34 € / Pack of 1
    Save 247.66 €
    15% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A selection of ISE probes for detecting concentration of various free ions.

  • Prior to first use, rinse the electrode with distilled water and soak it in the appropriate standard for 24-48 hours and then fill with reference electrolyte (refer to table above)
  • ISA (Ionic strength adjuster) solution required to be added to all calibration standards and samples prior to measurement for accurate results
  • Refer to electrode user manual for appropriate ratio of ISA solution to sample volume
  • Add filling solution each day before using the electrode (at least 2.5 cm above sample level in beaker)
  • Be sure to screw cap tightly immediately after use
  • The filling solution inside the electrode should not be allowed to evaporate, as crystallization will result
  • For storage between measurements and up to three days, store in the appropriate standard
  • For long-term storage, refer to specific ISE electrode user manual
  • Sensing membrane will wear over time; each membrane can last about six months with normal use, but actual lifespan will depend on the type of samples that are being measured
  • Competing ion interferences are common. Refer to ISE electrode user manual for potential interferences
  • Compatible with METTLER TOLEDO SevenExcellence Benchtop, Seven2Go, and SevenGo Portable
  • Compatible with InMotion Autosampler to automate measurement and cleaning of up to 303 samples
TRUSTED_SUSTAINABILITY

Specifications

Applications For determination of Fluoride ions
Connector Types BNC
Description Required Solutions: Reference Electrolyte Ion Electrolyte A - 51344750 Ionic Strength Adjuster - 51344766
Filling Solution Type Ion Electrolyte A
Length (English) 4.75 in.
Length (English) Cable 3.9 ft.
Length (Metric) 120 mm
Length (Metric) Cable 1.2 m
Material Epoxy
Temperature (English) Operating 32° to 176°F
pH Range 4.5 to 5.5
Interferences Ca2+, F-, S2-
Membrane Solid state
Model perfectION FI- Combination Electrode
Temperature (Metric) Operating 0°C to 80°C
Type Ion Selective Electrode
Measurement Range 0.02 mg/ - saturated solution
Parameter Fluoride
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.