missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ SevenCompact™ S230 Conductivity Benchtop Meter

Product Code. 11324233 Shop All Mettler Toledo Products
Change view
Click to view available options
Model:
General Applications Option
S230 Conductivity Meter
USP/EP Compliant Measurements
Unit Size:
1 set
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
11324233 USP/EP Compliant Measurements 1 set
11314233 General Applications Option 1 set
11334233 S230 Conductivity Meter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11324233 Supplier METTLER TOLEDO™ Supplier No. 30019035

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The S230 meter measures conductivity, resistivity, salinty, and TDS. A simple and durable interface with only 2 buttons makes this meter easy to use, and results can be captured by a printer with a time and date stamp. Available as meter only or ready-to-use kits for specific applications.

  • Conductivity, Resistivity, Salinty, and Total Dissolved Solids (TDS) benchtop meter that can display results in μS/cm and ms/cm
  • Durable and simple to operate with two buttons: 'Read' and 'Cal'
  • IP54 Protection
  • Comes with electrode arm that moves straight up and down, bringing the electrode into position where it works best for your sample
  • Compatible with a wide range of electrodes for any application
  • Compatible with ISM electrodes that capture and save calibration data, which is then automatically recognized by the meter once connected
  • Meter connects to electrodes via BNC; S7 to BNC cables available
  • Results can be captured by a printer with a time and date stamp
  • Optional installation and qualification (IQ/OQ) package available through METTLER TOLEDO Service
TRUSTED_SUSTAINABILITY

Specifications

Description S230 Kit - USP/EP Compliant Measurements
Includes S230 Conductivity meter, InLab 741-ISM electrode, electrode holder, 2 standards sachets 1413 uS/cm, Conductivity Measurement Guide, protective cover, test certificate
Accuracy (Conductivity) ±0.5%
For Use With (Application) Routine measurements, sample analysis, data handling, data archiving
Calibration Points 13 Pre defined and 1 user defined standard
Range (Conductivity) 0.001 μS/cm to 1000 mS/cm
Resolution (Conductivity) 0.001 to 1
Temperature Compensation Linear, non-linear, off, pure- water - reference temperature 20° or 25°C
Range (Salinity) 0 to 80 psu
Range (TDS) 0.00 mg/L to 1000 g/L, autoscaling
Temperature Range (Metric) -30.0°C to +130°C (MTC), -5.0°C to +130.0°C (ATC)
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.1°C
Range (Resistivity) 0 to 100 megohm/cm
Display Type TFT
Data Points 1000
Model USP/EP Compliant Measurements
Type S230 Meter plus InLab 741-ISM and Calibration Sachets
Voltage 9/12 V
Wattage 10 w
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.