missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ SevenGo™ perfectION Combined ISE Electrodes
Description
- As vast as the range of different ions, is the selection of ionÂselective electrodes (ISE)
- The special Click & Clear™ junction allows for an optimal contact of the electrolyte solution and the sample
- With the dedicated solutions the sample can be optimally prepared for successful measurement of ion concentration
Specifications
Specifications
| Applications | Cl- ions |
| Connector Types | Lemo |
| Filling Solution Type | ISA |
| Material | Epoxy |
| Operating Range (Metric) | 1.8 to 35500 mg/L |
| Temperature (English) Operating | 32° to 176°F |
| Electrode | Combined ISE Electrode |
| For Use With (Equipment) | All pH, mV Meters or Ionometers |
| Temperature (Metric) Operating | 0°C to 80°C |
| Type | Combination ISE |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?