missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- pH and Electrochemistry
- Electrochemistry Meters
- Multiparameter Meters
- METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters
METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters
Product Code. 15395063 Shop All Mettler Toledo Products
Change view
Click to view available options
Model:
S9 DO Meter
Seven2Go Pro S8
Seven2Go S2
Seven2Go S3
Seven2Go S4
SevenGo Duo SG23
SevenGo Duo SG68
SevenGo Duo SG78
SevenGo Duo SG98
pH, ORP
Channels:
1
2
Product Type:
Conductivity Meter
DO Meter
DO Portable Meter
Meter with BOD Kit
Meter with Bioethanol Kit
Meter with Biotech Kit
Meter with Electrode Kit
Meter with Field Kit
Meter with Field Kit, 2m Cable
Meter with Field Kit, 5m Cable
Meter with Fluoride Kit
Meter with Food Kit
Meter with Light Kit
Meter with Standard Kit
pH/Conductivity Meter
pH/Ion/Cond Meter
pH/Ion/DO Meter
pH/Ion/DO/ORP Meter
pH/mV Meter
pH/mV and Ion Meter
Unit Size:
1 set
Each
30 product options available for selection
| Product Code. | Model | Channels | Product Type | unitSize |
|---|---|---|---|---|
| 15395063 | Seven2Go S2 | 1 | pH/mV Meter | Each |
| 10205774 | SevenGo Duo SG23 | 2 | Meter with Electrode Kit | 1 set |
| 10379304 | SevenGo Duo SG23 | 2 | pH/Conductivity Meter | Each |
| 11967981 | SevenGo Duo SG98 | 2 | Meter with Field Kit, 2m Cable | 1 set |
| 11918011 | SevenGo Duo SG98 | 2 | Meter with Field Kit, 5m Cable | 1 set |
| 10422005 | SevenGo Duo SG68 | 2 | pH/Ion/DO Meter | Each |
| 10717315 | SevenGo Duo SG68 | 2 | Meter with Electrode Kit | Each |
| 10042274 | SevenGo Duo SG78 | 2 | Meter with Electrode Kit | Each |
| 10297814 | SevenGo Duo SG78 | 2 | Meter with Field Kit | Each |
| 15345073 | Seven2Go S3 | 1 | Conductivity Meter | Each |
| 15355073 | Seven2Go S3 | 1 | Meter with Standard Kit | Each |
| 15365073 | Seven2Go S3 | 1 | Meter with Field Kit | Each |
| 15375073 | Seven2Go S3 | 1 | Meter with Bioethanol Kit | Each |
| 15385073 | Seven2Go S4 | 1 | DO Meter | Each |
| 15395073 | Seven2Go S4 | 1 | Meter with Standard Kit | Each |
| 15305083 | Seven2Go S4 | 1 | Meter with Field Kit | Each |
| 15315093 | S9 DO Meter | 1 | Meter with Standard Kit | Each |
| 15325093 | S9 DO Meter | 1 | Meter with Field Kit | Each |
| 15335093 | S9 DO Meter | 1 | Meter with BOD Kit | Each |
| 15305073 | Seven2Go S2 | 1 | Meter with Standard Kit | Each |
| 15315073 | Seven2Go S2 | 1 | Meter with Field Kit | Each |
| 15325073 | Seven2Go S2 | 1 | Meter with Food Kit | Each |
| 15335073 | pH, ORP | 1 | Meter with Light Kit | Each |
| 15355083 | Seven2Go Pro S8 | 1 | pH/mV and Ion Meter | Each |
| 15375083 | Seven2Go Pro S8 | 1 | Meter with Field Kit | Each |
| 15385083 | Seven2Go Pro S8 | 1 | Meter with Biotech Kit | Each |
| 15395083 | Seven2Go Pro S8 | 1 | Meter with Fluoride Kit | Each |
| 15305093 | S9 DO Meter | 1 | DO Portable Meter | Each |
| 10430665 | SevenGo Duo SG78 | 2 | pH/Ion/Cond Meter | Each |
| 11957981 | SevenGo Duo SG98 | 2 | pH/Ion/DO/ORP Meter | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
This item is not returnable.
View return policy
Regulatory: This product is under eco-contribution tax.
This item is not returnable.
View return policy
Regulatory: This product is under eco-contribution tax.
Description
- Dust proof
- Water proof
- IP67 Rated
- pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
- Compatible with a wide range of IP67-rated electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- Data storage available; capacity dependent on model
- Export data to a printer or Excel file for Seven2Go Pro only
- EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
- Rubber holster available for single-handed measurements
- uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters
Certifications
ISO 9001, ISO 14001
Specifications
Specifications
| Accuracy (mV) | ±1 |
| Accuracy (pH) | ±0.01 |
| Battery Life | 250 to 400 hr. |
| Battery Type | 4 x AA or 1.3 V NiMH acc. |
| Calibration Points | 5 |
| Certifications/Compliance | ISO 9001:2000 |
| Data Points | 200 |
| Channels | 1 |
| Display Type | LCD |
| IP Rating | IP67 |
| Measurement Modes | pH |
| Range (mV) | -1999 to 1999 mV |
| Range (pH) | -2 to 20 |
| Resolution (pH) | 0.01 to 0.1 |
| Temperature Range (Metric) | -5°C to +105°C |
| For Use With (Application) | Not Applicable |
| Includes | Meter Only |
| Inputs | BNC (1012 Ohm)/RCA (cinch) (sensor) |
| Model | Seven2Go S2 |
| Product Type | pH/mV Meter |
| Resolution (mV) | 1 |
| Dimensions (L x W x H) | 222 x 70 x 35 mm |
| Weight (Metric) | 270 g |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?