missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters

Product Code. 15395073 Shop All Mettler Toledo Products
Click to view available options
Model:
S9 DO Meter
Seven2Go Pro S8
Seven2Go S2
Seven2Go S3
Seven2Go S4
SevenGo Duo SG23
SevenGo Duo SG68
SevenGo Duo SG78
SevenGo Duo SG98
pH, ORP
Channels:
1
2
Product Type:
Conductivity Meter
DO Meter
DO Portable Meter
Meter with BOD Kit
Meter with Bioethanol Kit
Meter with Biotech Kit
Meter with Electrode Kit
Meter with Field Kit
Meter with Field Kit, 2m Cable
Meter with Field Kit, 5m Cable
Meter with Fluoride Kit
Meter with Food Kit
Meter with Light Kit
Meter with Standard Kit
pH/Conductivity Meter
pH/Ion/Cond Meter
pH/Ion/DO Meter
pH/Ion/DO/ORP Meter
pH/mV Meter
pH/mV and Ion Meter
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 15395073

Brand: METTLER TOLEDO™ 30207959

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Meter, electrode clip, InLab 605-ISM, zero oxygen tablets, operating instructions, quick guide, test report, declaration of conformity and batteries.

Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.

  • Dust proof
  • Water proof
  • IP67 Rated
  • pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
  • Compatible with a wide range of IP67-rated electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Data storage available; capacity dependent on model
  • Export data to a printer or Excel file for Seven2Go Pro only
  • EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
  • Rubber holster available for single-handed measurements
  • uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters

Certifications

ISO 9001, ISO 14001

TRUSTED_SUSTAINABILITY

Spécification

Accuracy (Polarographic DO) ±0.2 mg/L in range 0 to 15 mg/L; ±10% in range 15 to 60 mg/L
Battery Life 250 to 400 hr.
Battery Type 4 x 1.5 V AA or 1.3 V NiMH acc.
Certifications/Compliance ISO 9001:2000
Data Points 200
Description Seven2Go DO meter S4-Std-Kit
Channels 1
Display Type LCD
IP Rating IP67
Measurement Modes Dissolved Oxygen
Percent Saturation Range Polarographic DO 0.1 to 600%
Range (pH) 0 to 14
Temperature Range (Metric) 0°C to 60°C
For Use With (Application) Ideally suited for aqueous samples, alcoholic and non-alcoholic beverages.
Includes InLab 605-ISM polarographic dissolved oxygen/ temperature electrode
Inputs BNC (1012 Ohm)/RCA (cinch) (sensor)
Languages Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese
Model Seven2Go S4
Percent Saturation Range (Polarographic DO) 0.1 to 600%
Percent Saturation Resolution (Polarographic DO) 0.1
Pressure Range 500 to 1100 mbar
Pressure Resolution 1
Product Type Meter with Standard Kit
Range (Polarographic DO) 0.01 to 99.99mg/L (ppm)
Resolution (Polarographic DO) 0.01
Dimensions (L x W x H) 222 x 70 x 35 mm
Weight (Metric) 270 g
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis