missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters
Shop All Mettler Toledo Products
Click to view available options
Model:
S9 DO Meter
Seven2Go Pro S8
Seven2Go S2
Seven2Go S3
Seven2Go S4
SevenGo Duo SG23
SevenGo Duo SG68
SevenGo Duo SG78
SevenGo Duo SG98
pH, ORP
Channels:
1
2
Product Type:
Conductivity Meter
DO Meter
DO Portable Meter
Meter with BOD Kit
Meter with Bioethanol Kit
Meter with Biotech Kit
Meter with Electrode Kit
Meter with Field Kit
Meter with Field Kit, 2m Cable
Meter with Field Kit, 5m Cable
Meter with Fluoride Kit
Meter with Food Kit
Meter with Light Kit
Meter with Standard Kit
pH/Conductivity Meter
pH/Ion/Cond Meter
pH/Ion/DO Meter
pH/Ion/DO/ORP Meter
pH/mV Meter
pH/mV and Ion Meter
missing translation for 'unitSize'
1 set
Each
Beschreibung
Beinhaltet
Instrument, LabX direct pH, USB cable, electrode clip, perfectION Fluoride, base accessory, operating instructions, quick guide, test report, declaration of conformity and batteries.
- Dust proof
- Water proof
- IP67 Rated
- pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
- Compatible with a wide range of IP67-rated electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- Data storage available; capacity dependent on model
- Export data to a printer or Excel file for Seven2Go Pro only
- EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
- Rubber holster available for single-handed measurements
- uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters
Zertifizierungen
ISO 9001, ISO 14001
Spezifikation
Spezifikation
| Accuracy (Ion) | ±0.5% |
| Accuracy (mV) | ±0.1 |
| Accuracy (pH) | ±0.002 |
| Battery Life | 200 to 250 hr. |
| Battery Type | 4 x AA or 1.3 V NiMH acc. |
| Calibration Points | 5 |
| Certifications/Compliance | ISO 9001:2000 |
| Data Management Details | Micro-USB (USB Device) |
| Data Points | 2000 |
| Channels | 1 |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur