missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Micro Burette Bang Pattern

Product Code. 15891465 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
2 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15891465 2 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15891465 Supplier BRAND™ Supplier No. 924265
Estimated Shipment: 02-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Class AS

  • PTFE spindle
  • Boro 3.3
  • Individual conformity certificate
  • TRUSTED_SUSTAINABILITY

    Specifications

    Capacity (Metric) 2 mL
    Material Borosilicate Glass
    Graduations 0.01 mL
    Stopcock Material PTFE
    Type Bang Pattern Microburet
    Class Class AS
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.