missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Micro-Insert, Clear Glass, for Wide Opening Vial

Product Code. 11805863 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
0.3 mL
0.34 mL
0.35 mL
0.5 mL
Height (Metric):
29 mm
31 mm
Volume (Metric) Residual:
<4 μL
<8 μL
4 μL
Unit Size:
Pack of 1000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Volume (Metric) Residual Unit Size
11805863 0.3 mL 29 mm 4 μL Pack of 1000
11777557 0.35 mL 31 mm <4 μL Pack of 1000
11762418 0.5 mL 31 mm <8 μL Pack of 1000
11752418 0.34 mL 31 mm 4 μL Pack of 1000
11889120 0.34 mL 31 mm <4 μL Pack of 1000
11878951 0.3 mL 29 mm <4 μL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 11805863
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Wide opening vials require Inserts with 6mm diameter.

Wide opening vials require Inserts with 6mm diameter.

  • Micro-Insert
  • For use with Wide Opening Vials
  • Clear
  • Glass
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 5.7 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 0.3 mL
For Use With (Application) Micro Sampling
Insert Type Inserts with spring for HPLC and GC Vials
Packaging Type 1 Pack of 100
Volume (Metric) Residual 4 μL
Base Style Conical with Polyspring
Volume (Metric) Total 0.3 mL
Quantity 100
Volume (Metric) Usable 0.25 mL
For Use With (Equipment) Wide Opening Vial
Certifications/Compliance Certificate of Conformance (COC)
Height (Metric) 29 mm
Product Type Polyspring Insert
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.