missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ Micro-Kjeldahl MM Series Extraction Heater

Product Code. 12379197
Change view
Click to view available options
Power Supply Details:
EU plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Power Supply Details unitSize
12379197 EU plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12379197 Supplier Electrothermal™ Supplier No. 0307434

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Ver productos alternativos

Este artículo no se puede devolver. Vea la política de devoluciones

Designed for Kjeldahl extraction on a micro scale to determine the protein content of food. Electrothermal™ Micro-Kjeldahl MM Series Extraction Heater has 6 recesses in a stainless steel outer casing with back-mounted brackets (supplied with each unit), which can hold support rods of 12.7mm diamter max.

  • Earth screen protects the user from electric shocks and is double-fused for extra safety.
  • Rugged, easy to clean stainless steel construction
  • Back-mounted brackets hold flask support rods (supplied with each unit)
  • 6 positions can accommodate flasks of between 18 to 50mL capacity
  • Maximum element temperature range of 550°C to 800°C
  • Dedicated controllers for each recess are housed in a “cool zone”
  • Grounded stainless steel earth screen covering the heating element
  • Units are double fused for added safety
  • Glassware is not included

Especificaciones

Capacity (Metric) 18 to 50 mL/well
Dimensions (L x W x H) 160 x 520 x 162mm
Voltage 230 V
Material Stainless steel
Liner Material Ceramic fiber mineral wool
Power Supply Details EU plug
Wattage 600W
Weight (Metric) 3.5kg
Temperature (Metric) 550°C to 800°C
Frequency 50/60 Hz
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.