missing translation for 'onlineSavingsMsg'
Learn More

Excelon Micro-Line Translucent Mini-Bore Tubing

Product Code. 30053157 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
0.02 in.
0.03 in.
0.04 in.
0.05 in.
0.063 in.
Diameter (English) Outer:
0.06 in.
0.07 in.
0.09 in.
0/125 in.
Unit Size:
15m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30053157 0.02 in. 0.06 in. 15m
30054321 0.05 in. 0.09 in. 15m
30053547 0.04 in. 0.07 in. 15m
30054063 0.03 in. 0.09 in. 15m
30053014 0.063 in. 0/125 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30053157 Supplier Excelon Supplier No. 5011750
Estimated Shipment: 05-01-2027
Add to basket
Add to basket
This item is not returnable. View return policy

A translucent, odorless, and tasteless mini-bore tubing that offers practical solutions to maintaining a non-toxic and non-contaminating environment

Meets USP Class VI, FDA Regulation 21CFR177.350, and National Formulary Vo. 14. No plasticizers used in the manufacturing process. Excellent flexibility with no kinking and 100% plastic memory. Retains flexibility in sub-zero temperatures and resists age hardening. Won’t leach or migrate

Specifications

Diameter (English) Inner 0.02 in.
Diameter (English) Outer 0.06 in.
Color Translucent
Product Type Micro-Line Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.