missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials PTFE Stir Bar, Micro
Shop All Cole-Parmer Products
Click to view available options
Length (Metric):
5 mm
Unit Size:
Each
Description
- One-piece coating of PTFE resists corrosion, heat, and cold.
- Chemically inert stir bars won't contaminate liquid being stirred.
- Guaranteed to be leakproof.
- These micro stir bars feature strong alnico V magnets with one-piece coating of PTFE.
- Low-friction PTFE coating ensures smooth spinning and maximum energy transfer.
Specifications
Specifications
| Diameter (English) | 0.08 in. |
| Length (English) | 0.2 in. |
| Coating | PTFE |
| Diameter (Metric) | 2 mm |
| Length (Metric) | 5 mm |
| Material | Alnico 5 Magnetic Core |
| Quantity | 1 Ea. |
| Type | Stir Bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction