missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH Affinity Gloves

Product Code. 16316901
Change view
Click to view available options
Size:
Large, 8.5/9
Medium, 7.5/8
Small, 6.5/7
X-Large, 9.5/10
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
16316901 Medium, 7.5/8 Pack of 100
16306901 Small, 6.5/7 Pack of 100
16326901 Large, 8.5/9 Pack of 100
16336901 X-Large, 9.5/10 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16316901 Supplier Ansell Supplier No. 553353

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

MICRO-TOUCH Affinity Gloves are neoprene, powder-free examination gloves with excellent elasticity and barrier protection.

  • Robust Neoprene formulation provides comfort and excellent tear and puncture resistance
  • Textured fingers for secure grip
  • Protects from Type I latex allergy
  • Tested for use with chemotherapy drugs

Specifications

Certifications/Compliance (Europe) ASTM D6977, CA Prop 65, CE Number, Medical Device Regulation (EU) 2017/745 Class I, EN 455 Part 1, EN 455 Part 3, EN 455 Part 1, EN 455 Part 3, ISO 13485, ISO 10993-10:2002, UKCA
Chemotherapeutic Rated Yes, in accordance with ASTM D6978 and US FDA cleared
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Exam Gloves
Size Medium, 7.5/8
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.