missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH Affinity Gloves

Product Code. 16336901
Click to view available options
Size:
Large, 8.5/9
Medium, 7.5/8
Small, 6.5/7
X-Large, 9.5/10
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 16336901

Brand: Ansell 553355

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

MICRO-TOUCH Affinity Gloves are neoprene, powder-free examination gloves with excellent elasticity and barrier protection.

  • Robust Neoprene formulation provides comfort and excellent tear and puncture resistance
  • Textured fingers for secure grip
  • Protects from Type I latex allergy
  • Tested for use with chemotherapy drugs

Specifications

Certifications/Compliance (Europe) ASTM D6977, CA Prop 65, CE Number, Medical Device Regulation (EU) 2017/745 Class I, EN 455 Part 1, EN 455 Part 3, EN 455 Part 1, EN 455 Part 3, ISO 13485, ISO 10993-10:2002, UKCA
Chemotherapeutic Rated Yes, in accordance with ASTM D6978 and US FDA cleared
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Exam Gloves
Size X-Large, 9.5/10
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.